European Knife
If you need an european knife we have them at everyday low prices.
Shop European Knife results
(Showing 1 - 15)
Relevance
Mfr # 3HZF4
Key Features:
- Overall Length: 6 in
- Capacity: 11/16 in
- Handle Type: Ergonomic
Mfr # 1YBW7
Key Features:
- Item: Traffic Cone
- Color: White
- Material: Polyethylene
Mfr # 49422
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Wire
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # ST-100
Key Features:
- Capacity: 32 to 5 AWG
- Features: Adjustable Stripping Length, No Tools Required to Change the Stripping Blade, Ergonomic Lightweight
- Application: Cutting of Stranded Wire with PVC Insulation
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # G2090
Key Features:
- Capacity: 8 AWG to 750 MCM
- Primary Crimping Application: Cable
- Overall Length: 7 1/2 in
Mfr # UST-500
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 5 in
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # GTSD-1930
Key Features:
- Capacity: 6 AWG to 750 MCM
- Overall Length: 6-1/2"
- Material: Aluminum
Mfr # EF-1
Key Features:
- Number of Pieces: 1
- Capacity: Up to 5 lb.
- Jacket MIL Thickness: 30 mil
Mfr # 03-500-66
Key Features:
- Item: 28IN WHITE PVC TRAFFIC CONE
- Package Quantity: 1
Mfr # G1543513
Key Features:
- Item: Traffic Control Cone,18",White
- Color: White
- Material: Polyethylene
Mfr # 2078300
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg