Drain Box
Count on great prices, fast shipping and friendly service every time you order a drain box from Zoro.
Shop Drain Box results
(Showing 1 - 15)
Relevance
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # K-400 AF with C-32 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # CDA_22
Key Features:
- Package Quantity: 1
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # 340
Key Features:
- Item: Unclog Drain Kit
- For Use With: Garden Hose
- Size: 1-1/2 in to 3 in
Mfr # K-750
Key Features:
- Max. Run: 200 ft
- Voltage: 115 V
- Application: Drain Lines, Sewer Lines
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # 53DN44
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Mfr # K-60SP-SE
Key Features:
- Max. Run: 150 ft
- Voltage: 115 V
- Application: Commercial, Institutional, Residential
Mfr # 2572B-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 35 ft
- Voltage: 12 V
Mfr # 501
Key Features:
- Item: Drain Opener
- For Use With: Garden Hose
- Size: 1 in to 2 in
Mfr # POWER SPIN+
Key Features:
- Item: Drain Cleaner
- Cable Type: Maxcore
- Features: Autofeed Trigger Technology, Kink-Resistant, Lightweight