Crimp Ring Tool
If you need a crimp ring tool we have them at everyday low prices.
Shop Crimp Ring Tool results
(Showing 1 - 36)
Relevance
Mfr # 35084
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: 10054, 10600, 10719, 10723
- Item: Ratcheting Crimp Tool, Full Cycle
Mfr # 24C969
Key Features:
- Overall Length: 8 1/4 in
- Features: 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid)
- Item: Crimping Tool
Mfr # 10178
Key Features:
- Item: Crimp Tool,For Wire Ferrules,12-22 AWG
- Application: Wire Ferrules
- Features: Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Mfr # QCRTMH
Key Features:
- Item: Pex Crimp Tool
- Type: Manual
- Size: 1/2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # 30-500
Key Features:
- Capacity: 22 to 10 AWG
- Features: Provides Good and Consistent Crimp Every Time; Dies Change Quickly and Easily with a Screwdriver; Interchangeable Dies Provide Versatility in a Single Tool; Cushioned, Comfort-Grip Handles
- Application: For Insulated Ring Tongue Terminals and Splices
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 2006
Key Features:
- Item: Crimper
- For Use With: Crimping Lugs and Terminals
- Overall Length: 19 1/2 in
Mfr # C24
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # K425BG
Key Features:
- Capacity: 9000 lb.
- Overall Length: 25-3/8"
- Features: Low Friction-Impregnated Bushings at Pivot Joints Provide Smooth Operation and Long Life; Cam Mechanism
Mfr # 902-480
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Mfr # 3005CR
Key Features:
- Material: Steel
- Application: Wire Crimping
- Length (In.): 9" (22.9 cm)
Mfr # CP-3006FS2
Key Features:
- Capacity: 10.3 cu. ft.
- Overall Length: 10 in
- Application: For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Mfr # 1626
Key Features:
- Item: Hose Ferrule Crimping Tool
- Overall Width: 3.125
- Overall Height: 3.5
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # 2678-22, 48-11-1820
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14"
- Features: Fully Balanced Design; Weather Protected Electronics Keep Dirt, Dust and Moisture Out; PFM: Automatically Modifies Output Based on Connector, Ensuring Optimal Pressure Every Time; Includes: (1) M18 Force Logic 6T Crimper (Tool Only), (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812), (3) M18 Redlithium Cp2.0 Battery (Mfr. No. 48-11-1820), (1) Carabineer, (1) M18 6T Snub Nose Crimping Jaw (Mfr. No. 49-16-00D3), (1) Utility Bucket Bag
Mfr # 902-623
Key Features:
- Length (In.): 10.5
- Item: Crimping Tool 4,Way
- Jaw Width: 4
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # UC-4569
Key Features:
- Item: Modular Pass-Thrgh Crimping Tool for CAT3, CAT5/5E, CAT6 Cables,6-in-1
- Package Quantity: 1
Mfr # AI-35259
Key Features:
- Height: 1
- Color: Black
- Material: Stainless Steel
Mfr # 97 71 180
Key Features:
- Capacity: 23 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
Mfr # 11477
Key Features:
- Item: Ratcheting Wire Terminal Crimper
- Package Quantity: 1
Mfr # 97 53 04
Key Features:
- Capacity: 29 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 2/25 in
Mfr # KTI56203
Key Features:
- Capacity: 0.5 / 1.5 / 2.5 / 4.0 / 6.0 sq. mm
- Features: Easy To Grip Handles, Ability To Cut 5 Different Sizes
- Application: Crimps Non-Insulated Terminals
Mfr # 83-6524
Key Features:
- Item: Crimping Tool
- Accessory Type: Crimping Tool
- Package Quantity: 1
Mfr # VDV226-110
Key Features:
- Capacity: CAT3, CAT5e, CAT6/6A
- Overall Length: 6 3/32 in
- Material: Steel
Mfr # 49-12-KITA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Use With Tool Type - Crimper: Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
Mfr # GET-305-58596
Key Features:
- Item: Crimp Tool for BNC Crimp,Crimp connector
- Package Quantity: 1
Mfr # EK6IDLX11
Key Features:
- Capacity: 8 AWG to 500 kcmil Cu, 1/0 AWG to 350 kcmil Al; 8 AWG to 350 kcmil CuDLO, 8 AWG to 373.3 kcmil Cu
- Overall Length: 15.75 in
- Features: PVC Coated Head for Brush Protection, Single Trigger Operation for Controlling All Tool Functions, Two-Stage Telescopic Ram Design Identifies Correct Pressure to Apply
Mfr # 13H894
Key Features:
- Capacity: 10AWG, 7AWG, 5AWG, 3AWG/2AWG, 1/0AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 15 3/8 in
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline
Mfr # PAT4PC834LI
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Cordless Crimping Tool
- Max. Crimping Force - Crimper: 6 ton
Mfr # 18610
Key Features:
- Package Quantity: 1
Mfr # 13H898
Key Features:
- Capacity: 16 to 8 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 11 1/4 in
Mfr # 7801
Key Features:
- Capacity: 24 to 14 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # 2779-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in