Coax Cable Stripper
If you need a coax cable stripper we have them at everyday low prices.
Shop Coax Cable Stripper results
(Showing 1 - 15)
Relevance
Key Features:
- Primary Application: Stripping of Cables in Common Voice/Data/Video Applications
- Overall Length: 4 5/8 in
- Material: High-Carbon Steel (Blade)
Key Features:
- Capacity: 1/4 in
- Primary Crimping Application: Coaxial Cables
- Overall Length: 4 1/2 in
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Key Features:
- Package Quantity: 1
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Item: Pop-Up Impulse Sprinkler Head
- Connection: 1/2" FNPT
- Flow Rate: 1.5 to 8.4 gpm
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Key Features:
- Item: Flat Washer
- Material: Stainless Steel
- Finish: NL-19
Key Features:
- Capacity: 24 AWG
- Overall Length: 6 1/4 in
- Features: Industrial Ethernet Fast connect Stripping Tool, Stripping Tool for Fast Stripping Of The IE Fast connect Cables
Key Features:
- Sprayer Tank Capacity: 2 gal.
- Sprayer Type: Handheld
- Sprayer Pressure Release: No
Key Features:
- Overall Length: 12-3/4"
- Width: 7"
- Item: Coax Cable,Installation Kit with Pouch
Key Features:
- Length (In.): 7.5
- Jaw Width: 5
- Item: Rotary Coax Stripper,3 Blade Model
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic