Cable Stripper
Count on great prices, fast shipping and friendly service every time you order a cable stripper from Zoro.
Shop Cable Stripper results
(Showing 1 - 15)
Relevance
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # HD-1270
Key Features:
- Color: Black & Silver
- Package Quantity: 1
Mfr # 2935X-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 8.5 in
- Features: Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # VDV226-110
Key Features:
- Capacity: CAT3, CAT5e, CAT6/6A
- Overall Length: 6 3/32 in
- Material: Steel
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # CPT-6590 single
Key Features:
- Capacity: 1/4 in
- Overall Length: 5 in
- Material: Hardened steel
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 16 20 165 SB
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 45-163
Key Features:
- Capacity: 1/8 in to 1/4 in
- Overall Length: 3 1/2 in
- Features: 240 in/6.1mm Blade Spacing for 2 Step or Window Strips
Mfr # 10270
Key Features:
- Capacity: 5/16" to 1-1/8"
- Features: Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application: Stripping All Standard Round Cables
Mfr # 1280
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # 1116
Key Features:
- Capacity: 24 to 20 AWG
- Overall Length: 4 1/2 in
- Material: Blade: Stainless Steel