Brass Muffler
Our endless aisle includes a brass muffler and so much more!
Shop Brass Muffler results
(Showing 1 - 36)
Relevance
Mfr # 1EJU3
Key Features:
- Item: Exhaust Port Flow Control
- NPT Port (In.): 1/4
- Max. Pressure (PSI): 300
Mfr # 1086-6
Key Features:
- Item: Pneumatic Exhaust Muffler,3/8" NPT,PK5
- Material: Brass
- Overall Length: 1.5
Mfr # 1EJU4
Key Features:
- Item: Exhaust Port Flow Control
- NPT Port (In.): 3/8
- Max. Pressure (PSI): 300
Mfr # ASP-3
Key Features:
- Item: Pneumatic Exhaust Muffler,3/8"
- Fitting Material: Steel
- Body Material: Bronze
Mfr # 1EJU5
Key Features:
- Item: Exhaust Port Flow Control
- NPT Port (In.): 1/2
- Max. Pressure (PSI): 300
Mfr # ASP-3SC
Key Features:
- Item: Speed Control Muffler,3/8"
- Package Quantity: 1
Mfr # 1A327
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 3/8 in
- Max. Pressure (PSI): 300 psi
Mfr # PFM03
Key Features:
- Package Quantity: 1
Mfr # 1EJW8
Key Features:
- Item: Silencer Muffler
- NPT Port (In.): 3/8 M
- Max. Pressure (PSI): 300 psi
Mfr # 1EJU2
Key Features:
- Item: Exhaust Port Flow Control
- NPT Port (In.): 1/8
- Max. Pressure (PSI): 300
Mfr # RXZE2S111M
Key Features:
- Item - Relay: Relay Socket
- Socket Type - Relay: Elevator, Finger Safe
- Base Style - Relay Socket: Square
Mfr # ASP-2SC
Key Features:
- Item: Speed Control Muffler,1/4"
- Body Material: Bronze
- Minimum Operating Temperature: 35 Degrees F
Mfr # 1A326
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 1/4 in
- Max. Pressure (PSI): 300 psi
Mfr # 20313-2
Key Features:
- Item: Exhaust Port Flow Control
- Valve Port Size: 1/4 in
- Body Material: Brass
Mfr # ASN2-N02-S
Key Features:
- Item: Exhaust Port Flow Control
- Pipe Size: 1/4"
- Valve Port Size: 1/4 in
Mfr # ASP-4SC
Key Features:
- Item: Speed Control Muffler,1/2"
- Package Quantity: 1
Mfr # ASP-1SC
Key Features:
- Item: Speed Control Muffler,1/8"
- Body Material: Bronze
- Standards: OHSA
Mfr # 1A325
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 1/8 in
- Max. Pressure (PSI): 300 psi
Mfr # F1.5X1.5LG6
Key Features:
- Item: Wiring Duct
- Wall Type: Slotted
- Mounting Style: Screw Mount
Mfr # 1A328
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 1/2 in
- Max. Pressure (PSI): 300 psi
Mfr # 87-9002
Key Features:
- Wire Size: 18 AWG
- Color: Black
- Number of Conductors: 1
Mfr # CT6M-2P4
Key Features:
- Item: Digital Counter/Timer
- Display: LED
- Input Signal: Selectable Voltage/No Voltage
Mfr # C1.5LG6-F
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- For Use With: 1 1/2 in Wiring Duct
Mfr # 6F600
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 3/4 in
- Max. Pressure (PSI): 300 psi
Mfr # 94117
Key Features:
- Item: Muffler
- Type: Interim Duty
- Pump Ports (In.): 2 in, 3 in
Mfr # 1EJX3
Key Features:
- Item: Exhaust Muffler
- NPT Port (In.): 10-32
- Max. Pressure (PSI): 300 psi
Mfr # SLCR-200
Key Features:
- Inlet/Outlet (In.): 2 (F)NPT
- Decibel Reduction: 5
- Max. Temp. (F): 212 Degrees F
Mfr # 9425452
Key Features:
- Package Quantity: 1
Mfr # TTR8215020G
Key Features:
- Item: Muffler
- Fits Brand: Speedaire
- For Use With Mfr. Model Number: 3CRH8
Mfr # 93110
Key Features:
- Item: Muffler
- Type: Steel
- For Use With: 650717-C, 666102-2EB-C, 6661A3-34B-C, 6661AJ-3EB-C, Mfr. No. 666100-362-C
Mfr # ASP-4
Key Features:
- Item: Pneumatic Exhaust Muffler,1/2"
- Body Material: Bronze
- Standards: OHSA
Mfr # 1EJT8
Key Features:
- Item: Breather Vent
- NPT Port (In.): 1/2 in
- Max. Pressure (PSI): 150 psi
Mfr # 1EJW9
Key Features:
- Item: Silencer Muffler
- NPT Port (In.): 3/8 F
- Max. Pressure (PSI): 300 psi
Mfr # S-1086-50
Key Features:
- Item: Pneumatic Silencer,Plastic,1/2"
- Overall Width: 1.25
- Overall Height: 1.25
Mfr # XMC-0B-000
Key Features:
- Item: Exhaust Muffler
- NPT (In.): 1 1/2 in
- Max. Flow (CFM): 200