Bell & Gossett Pump Shaft Seals
If you need bell & gossett pump shaft seals we have them at everyday low prices.
Shop Bell & Gossett Pump Shaft Seals results
(Showing 1 - 12)
Relevance
Mfr # 186499LF
Key Features:
- Max. Temp. (F): 225
- Warranty: 1 yr
- For Pump Number: 4RD15
Mfr # 189144LF
Key Features:
- Max. Temp. (F): 225 Degrees F
- Max. Working Pressure (PSI): 150
- Includes: Mechanical Seal
Mfr # 118681LF
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Mfr # 21-050-04
Key Features:
- Shaft Size (In.): 1/2 in
- Nominal Working Length (In.): 0.812 in
- Seat Bore: 1 in
Mfr # 4JMY8
Key Features:
- Shaft Size (In.): 3/4 in
- Nominal Working Length (In.): 1.405 in
- Seat Bore: 1.375 in
Mfr # 1600-868CRP
Key Features:
- Item: Seal Kit
- Package Quantity: 1
Mfr # 21-125-04
Key Features:
- Shaft Size (In.): 1 1/4 in
- Nominal Working Length (In.): 1.062 in
- Seat Bore: 1.875 in
Mfr # 103417
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/15 hp
Mfr # PR-3
Key Features:
- For Use With: Mfr. Model Number: DV-3; DV-5,DV-42N, DV-85N, DV-142N, DV-200N, DV-285N; Eliminator Models: DV-3E, DV-4E, DV-6E
- Fits Brand: JB
- For Use With Mfr. Model Number: 2NV90, 2NV91, DV-142N, DV-200N, DV-285N, DV-285N-250,DV-285N-250EU, DV-3E, DV-4E, DV-4E-250, DV-6E, DV-6E-250, DV-85N, DV-85N-250, DV-85N-250EU
Mfr # 186863LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 102214
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/6 hp