Bell Gossett Oil
We have the bell gossett oil you need to get the job done right.
Shop Bell Gossett Oil results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Circulating Pump Lubricant
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC96, 4RC97, 4RC98 99, 4RD01, 4RD02 4RD03, 4RD16, 4RD17
- Container Type: Tube
Key Features:
- Item: Circulating Pump Lubricant
- For Pump Number: 4RD13 to 15, 4RD35 to 46, 2 1/2 Oz.
- Container Type: Tube
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115/208-240V AC
- HP: 1/2 hp
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Key Features:
- Item: Bell
- Audible Alarm Type: Bell
- Visual Indicator Type: No Visual Indicator
Key Features:
- Audible Alarm Type: Bell
- Item: Bell
- Housing Material: Steel
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Key Features:
- Item: Air Vent
- Type: Automatic Float
- (M)NPT Connection (In.): 3/4 in