Auto Stripper
We make finding an auto stripper fast and simple every time!
Shop Auto Stripper results
(Showing 1 - 15)
Relevance
Key Features:
- Capacity: Solid/Stranded: 10 to 26, Insulated Terminals: 10 to 22 AWG, Non to Insulated Terminals: 4 to 22 AWG
- Features: Multi-Purpose Tool To Cut and Strip Copper and Aluminum Wire (Solid Or Stranded) Or To Crimp Insulated Terminals, Non-Insulated Terminals and Ignition Terminals, Automatic Jaw-Loaded Wire Stripper Self-Adjusts
- Application: Wire Stripping
Key Features:
- Overall Length: 8"
- Features: V-Shaped Cutting Knife, Stripping Single-Strand Conductors 0.2 - 6.0 mm2, Adjustable Stripping Length, Wire Cutter Up to 2 mm
- Adjustable Wrench Nominal Length: 8"
Key Features:
- Capacity: 22 to 8 gauge
- Features: Strips Wires Clean With One Easy Squeeze, Up to a full 7/8". Strips Solid Or Stranded Wire, Blades Cut Insulation Without Nicking Conductor, Jaws Open Automatically To Remove Wire Without Crushing Ends
- Application: Wire Stripping
Key Features:
- Item: Wire Cutter/Stripper,Automatic
- Package Quantity: 1
Key Features:
- Capacity: 32 to 7 AWG
- Overall Length: 7 1/2 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
Key Features:
- Capacity: 19 to 13 AWG
- Overall Length: 180mm
- Material: Body: Plastic, Fiberglass-Reinforced
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Key Features:
- Overall Length: 7 1/4 in
- Material: Body: Aluminum; Blade: Steel
- Number of Pieces: 1
Key Features:
- Capacity: 10 to 20 AWG PVC or THHN Insulation, Up To 7/8 in L.
- Overall Length: 9 in
- Features: Insulation up to 7/8 in
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel