Auto Drain Kit
If you need an auto drain kit we have them at everyday low prices.
Shop Auto Drain Kit results
(Showing 1 - 15)
Relevance
Key Features:
- Max. Tubing/Pipe O.D. (In.): 1/4 in
- Fits: C628, F602
- Includes: Automatic Drain, Mounting Nut, O-Ring
Key Features:
- Item: Drain
- Overall Width: 3 in
- Overall Height: 4 in
Key Features:
- Item: Auto Float Drain
- Max. Temp. (F): 176 Degrees F
- Fits: 1/2 in NPT
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Key Features:
- Item: Automatic Drain
- NPT (In.): 3/8 in
- Temp. Range: 40 Degrees to 120 Degrees F
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Outlet Dia.: 1/8 in
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/2 in NPT
- Min. Pressure: 40 psi
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Filter Drain Kit
- For Use On: Speedaire Intermediate Series
- Type: Automatic
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Outlet Dia.: 1/4 in
Key Features:
- Voltage: 120v
- Max. Pressure: 230 psi
- Standards: NEMA 4
Key Features:
- Item: Filter W/Auto Drain,Metal Bowl,3/4"
- Package Quantity: 1
Key Features:
- Item: Integral F/R Duo W/Auto Drain,3/4"
- Package Quantity: 1