Air Gap
We make finding an air gap fast and simple every time!
Shop Air Gap results
(Showing 1 - 13)
Relevance
Mfr # 909 AGF
Key Features:
- Item: Air Gap
- Size: 1 1/4 in to 3 in
- For Use With: Series 909 (1-1/4 in to 3 in)
Mfr # 0881399
Key Features:
- Item: Air Gap, 1/2"
- Fits Brand: Watts
- For Use With Mfr. Model Number: 009-909-AG-A
Mfr # 909 AGC
Key Features:
- Item: Air Gap
- Size: 3/4 in to 1 in
- For Use With: Series 909 (3/4 in to 1 in )
Mfr # 72020-PN
Key Features:
- Item: Kitchen Air Gap
- Finish: Polished Nickel
- Green Environmental Attribute: NA
Mfr # A10001
Key Features:
- Item: Air Gap,Chrome Plated
- Package Quantity: 1
Mfr # 90429
Key Features:
- Item: Dishwasher Air Gap Cover
- Material: Plastic
- Finish: Brushed Nickel
Mfr # 72020-SS
Key Features:
- Item: Kitchen Air Gap
- Finish: Stainless
- Width: 1.94
Mfr # 909 AGA
Key Features:
- Item: Air Gap
- For Use With: Series 909 (1/4 in to 1/2 in)
- Size: 1/4 in to 1/2 in
Mfr # 1/2 LF 009QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 909-AG-F
Key Features:
- Body Material: Cast Iron
- Package Quantity: 1
Mfr # 1 LF009M2-QT-S
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # 1 LF009M2-QT
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F