Shop All Drain Components
Jones Stephens
Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set
Mfr # C92200
Zoro # G5425347
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plug: Brass
- Type Plug: Countersunk; Screws: Flat Head
- Grid Material Strainer: Stainless Steel
- Size Cover: 4"; Plug: 2"; Screw: 1/4"
- Length In. Screw: 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C92200
- Zoro # G5425347
- UPC # 717510922004
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Cover: 4"; Plug: 2"; Screw: 1/4" |
Length In. | Screw: 4" |
Details
Item | Extension Cover Set |
Material of Construction | Plug: Brass |
Type | Plug: Countersunk; Screws: Flat Head |
Grid Material | Strainer: Stainless Steel |
Guage | 24 ga. |
Description
Extension Cover Set w/4 Wall Cover Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9230)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11038S)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS Condensate P Trap, 3/4" (P15075)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- Jones Stephens Drain Components