Shop All Screwdrivers
Jonard Tools
Screwdriver #2 Round
Mfr # SDSP-2
Zoro # G5417452
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SDSP-2
- Zoro # G5417452
- UPC # 811490015302
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Rubber |
Handle Design | Ergonomic |
ESD Safe | No |
Finish | polished |
Nonsparking | No |
Insulated | No |
Shank Material | Steel |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
If you need a reliable screwdriver, the JONARD TOOLS SDSP-2 Screwdriver Phillips #2 1 1/2 in Round is the tool for you. The high-quality steel and rubber construction ensures durability. The round tip offers precision and is made of high quality steel. It has an ergonomic handle design that makes it comfortable to use. It also features a polished finish and is equipped with a rubber handle for improved grip. This screwdriver is perfect for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Phillips, #0 x 6" (Marked 9 (800-013)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- WIHA Screwdriver T20 Round (36278)
- Jonard Tools Screwdrivers