Shop All Electronic Digital Indicators
Johnson Level & Tool
Digital Bore Gauge Indicator, 0.002mm
Mfr # 1456-0000
Zoro # G5314644
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Various
- Resolution 0.0001 in
- Accuracy +/-0.02 mm
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1456-0000
- Zoro # G5314644
- UPC # 049448145607
- Country of Origin China
- Category Electronic Digital Indicators
Details
Item | Digital Bore Gauge Indicator |
Range | Various |
Resolution | 0.0001 in |
Accuracy | +/-0.02 mm |
Bezel | Yes |
Long Form Calibration Certificate | No |
Features | Inch/mm Conversion at Any Position, Relative and Absolute Measurement, Upper and Lower Limit Preset, Auto Power On/Off, Data Output RS232 |
Includes | 3V Lithium Battery, Hard Case |
Contact Style | Bull Nose |
Repeatability | 0.0001 in |
Description
Digital Bore Gauge Indicator, Range Various, Resolution 0.0001 in, Contact Style Bull Nose, Accuracy +/-0.02 mm, Repeatability 0.0001 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- Johnson Level & Tool Precision Measuring Tools