Shop All Shelf Brackets
John Sterling
Heavy Duty Shelf Bracket, Black, 125 Lb
Mfr # RP-0099-8BK
Zoro # G2219777
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 125
- Color Black
- Length (In.) 7-5/8 in
- Height (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Sterling
- MFR # RP-0099-8BK
- Zoro # G2219777
- UPC # 077355009903
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7-5/8 in |
Height (In.) | 5 1/4 in |
Details
Material | Steel |
Load Capacity (Lb.) | 125 |
Color | Black |
Item | Heavy Duty Shelf Bracket |
Hardware | Not included |
Description
Heavy Duty Shelf Bracket, Material Steel, Load Capacity (Lb.) 125, Color Black, - Finish, Size (In.) -, Length (In.) 7-5/8 in, Width (In.) -, Height (In.) 5 1/4 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Chrome (2KPD8)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- John Sterling Shelf Brackets