Shop All Shelf Brackets
John Sterling
8 IN Black Scroll Shelf Bracket
Mfr # RP-0091-8BK
Zoro # G1366592
original price:
$6.35
5% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 50
- Color Black
- Length (In.) 8 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # RP-0091-8BK
- Zoro # G1366592
- UPC # 077355009101
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 8 in |
Width (In.) | 1 in |
Height (In.) | 8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 50 |
Color | Black |
Item | Shelf Bracket |
Number of Holes | 4 |
Type | Standard Duty - Decorative |
Description
Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Load Capacity (Lb.) 50, Color Black, Length (In.) 8 in, Width (In.) 1 in, Height (In.) 8 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- 80/20 Torx 40 Ip T-Handle (6069)
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBHWH)
- John Sterling Shelf Brackets