Shop All Shelf Brackets
John Sterling
10 IN White Elegante Shelf Bracket
Mfr # RP-0053-10WT
Zoro # G1191714
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 50
- Color White
- Length (In.) 7-3/4 in
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Sterling
- MFR # RP-0053-10WT
- Zoro # G1191714
- UPC # 077355005325
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7-3/4 in |
Width (In.) | 1 in |
Height (In.) | 9 3/4 in |
Details
Material | Steel |
Load Capacity (Lb.) | 50 |
Color | White |
Item | Shelf Bracket |
Type | Standard Duty - Decorative |
Number of Holes | 4 |
Description
Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Load Capacity (Lb.) 50, Color White, Length (In.) 7-3/4 in, Width (In.) 1 in, Height (In.) 9 3/4 in, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Blue (QED401BL)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- LEWISBINS Divider Box, Blue, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Blue)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 121 lb, 1.57 cu ft, Solid Steel (DH-134E)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 14"D x 4"H (BKTM02X14X04HBPBL)
- John Sterling Shelf Brackets