Shop All Engine Stands
Jet
Lrg Spdl Bore Lathe, 7-1/2HP, 3P
Mfr # 321910
Zoro # G9879563
product price: $25,399.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$25,399.00
Free 30-Day Returns
Key Features
- Overall Length 97 in
- Compound Travel (In.) 5-1/8
- Gap Length (In.) 12-1/4
- Cross Travel (In.) 9
- Overall Height 97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321910
- Zoro # G9879563
- UPC # 662755165047
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 97 in |
Gap Length (In.) | 12-1/4 |
Overall Height | 97 in |
Overall Width | 45 in |
Bed Width (In.) | 13-3/8 |
Bed Width | 9 3/8 in |
Gap Length | 12 1/4 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 42 RPM, Application Turning, Overall Height 97 in, Overall Length 97 in, Overall Width 45 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade Full Vehicle Kit, TS0005K2 (TS0005K2)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- MORSE MK MORSE PORT BIM 44-7/8 1/2 20 12/16 002738 (ZWEP441216MC)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609624)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- NORCO PROFESSIONAL LIFTING 6000 Lb. Capacity Engine Stand (78160)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- Jet Engine Stands