Shop All Engine Stands
This Product is Discontinued
Jet
Lathe, 2 HP, 230V (Discontinued)
Mfr # 321103
Zoro # G9924397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor HP 2
- Tailstock Taper MT3
- Number of Threads (mm) 23
- Swing Over Cross Slide (In.) 7-25/32
- Thread Range (mm) 0.45 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321103
- Zoro # G9924397
- UPC # 662755976384
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 79 in |
Gap Length (In.) | 8 |
Overall Width | 28 1/2 in |
Bed Width (In.) | 7-3/8 |
Overall Height | 30 in |
Gap Length | 8 in |
Bed Width | 7 3/8 in |
Spindle Dia. | 1 1/4 in |
Description
Lathe, Distance Between Centers 43 in, Voltage 230, Horsepower 2, Min. Spindle Speed 70 rpm, Overall Height 30 in, Overall Length 79 in, Overall Width 28 1/2 in, Max. Spindle Speed 2000 rpm, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.