Shop All Engine Stands
This Product is Discontinued
Jet
Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (Discontinued)
Mfr # JWL-1015
Zoro # G3345233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Spindle Speeds Variable
- Motor HP 1/2
- Spindle Taper MT-2
- Number of Threads (mm) 0
- Features Extended Spindle Nose Houses Dual Headstock Spindle Bearings, Headstock Slides and Rotates for Maximum Versatility, Non-Marring, Positive Locking Wedge System to Securely Hold Tool Post, Tailstock Quill Locking Mechanism Incorporates An Anti-Rotation Key, Tailstock Threads are Smooth and have Durable Movements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JWL-1015
- Zoro # G3345233
- UPC # 731325263916
- Country of Origin Taiwan, Province of China
- Category Engine Stands
Dimensions
Bed Width (In.) | 5 |
Overall Length | 30 1/2 in |
Overall Width | 11 51/64 in |
Overall Height | 17 3/32 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 15 1/2 in, Voltage 230/460V AC, Horsepower 1/2 hp, Min. Spindle Speed 500 RPM, Application Wood Turning, Overall Height 17 3/32 in, Overall Length 30 1/2 in, Overall Width 11 51/64 in, Max. Spindle Speed 3,975 RPM, Tailstock Taper MT2, Spindle Nose Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.