Shop All Engine Stands
Jet
Lathe, 10 HP, 230V
Mfr # 321894
Zoro # G9924293
product price: $58,699.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$58,699.00
Free 30-Day Returns
Key Features
- Tailstock Travel (In.) 6
- Swing Over Cross Slide (In.) 16-1/2
- Spindle Speed (RPM) 36 to 1600
- Voltage 230/460V AC
- Spindle Bore (In.) 4-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321894
- Zoro # G9924293
- UPC # 731325242027
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 43 in |
Overall Length | 138 in |
Gap Length (In.) | 8 |
Overall Height | 57 in |
Gap Length | 8 in |
Bed Width | 8 in |
Description
Lathe, Distance Between Centers 120 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 57 in, Overall Length 138 in, Overall Width 43 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Flat Mirror (704091)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Fuel Filter, 9-19/32 x 4-5/8 x 9-19/32 In (PF7973)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- Jet Engine Stands