Shop All Engine Stands
Jet
Lathe, 1 Motor HP, 60 Hz, Variable Speed
Mfr # JWL-1440VSK
Zoro # G3345419
product price: $2,399.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Number of Threads (mm) 0
- Phase Single
- Spindle Bore (In.) 3/8
- Motor HP 1
- Number of Spindle Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWL-1440VSK
- Zoro # G3345419
- UPC # 731325352733
- Country of Origin Taiwan, Province of China
- Category Engine Stands
Dimensions
Overall Height | 39 in |
Bed Width (In.) | 8 |
Overall Width | 31 in |
Overall Length | 88 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 15 1/2 in, Voltage 230/460V AC, Horsepower 1 hp, Min. Spindle Speed 500 RPM, Application Wood Turning, Overall Height 39 in, Overall Length 88 in, Overall Width 31 in, Max. Spindle Speed 3,975 RPM, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 4187HD Stainless Steel Heavy Duty Ratchet Mount (4187HD)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40441)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - U.S.A. (78108)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- Jet Automotive Lifts & Stands