Shop All Engine Stands
Jet
Large Spindle Bore Lathe, 7-1/2HP, 3P
Mfr # 321970
Zoro # G9879414
product price: $31,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,999.00
Free 30-Day Returns
Key Features
- Spindle Speed (RPM) 25 to 1800
- Cross Feed Rates 122
- Distance Between Centers (In.) 80
- Spindle Taper MT-7
- Carriage Travel (In.) 74-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321970
- Zoro # G9879414
- UPC # 662755165108
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Height | 136 in |
Overall Width | 44 in |
Overall Length | 136 in |
Gap Length (In.) | 12 |
Gap Length | 12 in |
Bed Width | 9 1/2 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 136 in, Overall Length 136 in, Overall Width 44 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/4", Yellow, Type A, 100 ft (81-1014-100Y)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- JABSCO Jabsco Mag Drive Centrifugal Pump - 14GPM - 110V AC (436979)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- GKS LIFTING AND MOVING SOLUTIONS GKS Jack and Roll Block 9-10010, 12"L x 4"W x 4"H - 40,000 Lb. Capacity (D3624-1.5')
- OTC Engine Stand, 1 Pc (1750)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- Jet Engine Stands