Shop All Engine Stands
Jet
Large Spindle Bore Lathe, 7-1/2HP, 3P
Mfr # 321930
Zoro # G9879493
product price: $26,899.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,899.00
Free 30-Day Returns
Key Features
- Compound Travel (In.) 5-1/8
- Spindle Bore (In.) 3-1/8
- Motor HP 7-1/2
- Features 3-1/8 in Bore Spindle is Supported by Two Tapered Bearings and One Ball Bearing of Chrome Molybdenum, Headstock Gears are Hardened, Ground and Shaved, Universal Gearbox Allows Inch, Metric, Diametral and Module Pitch Threads, No Change Gears Required, Carriage Features One-Shot Lubrication and Turcite-B on Bed Sliding Surfaces, T-Slotted Compound Slide Featuring Four-Way Tool Post, One Piece Cast Iron Base Absorbs Vibration Allowing Heavier Cuts, High Quality ANSIi Class 50 Wear Resistant Cast Iron Bed Ways are Removable, Gap Allows Large Diameter Work, Five Position Automatic Carriage Stop Increases Productivity, Meehanite Castings
- Overall Length 97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321930
- Zoro # G9879493
- UPC # 662755165061
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 97 in |
Overall Width | 45 in |
Gap Length (In.) | 12 |
Overall Height | 97 in |
Bed Width | 8 in |
Gap Length | 12 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 97 in, Overall Length 97 in, Overall Width 45 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P550251 (P550251)
- BEP MARINE SPDT Rocker Switch - 2-LEDs - 12V/24V - ON/OFF/ON (1001715)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-500)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- CAL-VAN TOOLS ENGINE CYLINDER HONE (CV360)
- OTC Underhoist Auxiliary Support Stand (UH15)
- K TOOL INTL 1100Lb Geared Engine Stand (Xd) (HJ1752)
- Jet Automotive Lifts & Stands