Shop All Engine Stands
Jet
GHB-1236 GH BNCH LTH W/200S DRO
Mfr # GHB-1236
Zoro # G3346213
product price: $13,999.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,999.00
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Includes 200S DRO
- Bed Width (In.) 7-1/2
- Tailstock Travel (In.) 3-1/2
- Swing In Gap (In.) 23-27/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GHB-1236
- Zoro # G3346213
- UPC # 731325733914
- Country of Origin China
- Category Engine Stands
Dimensions
Bed Width (In.) | 7-1/2 |
Overall Width | 30 in |
Overall Height | 66 in |
Overall Length | 66 in |
Gap Length (In.) | 8-3/4 |
Spindle Dia. | 1 1/4 in |
Gap Length | 8 3/4 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 33 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 75 RPM, Application Metal Turning, Overall Height 66 in, Overall Length 66 in, Overall Width 30 in, Max. Spindle Speed 1,400 RPM, Tailstock Taper MT5, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear Inner, 15578 (15578)
- ILC Replacement for Welch Allyn 25000 replacement light bulb lamp (25000 WELCH ALLYN)
- AUTOTEX Wiper Motor, 12V, Dynamic Park Circuit (MT105715)
- CAMCO BLIND SPOT MIRROR, 3.25INX3.25IN CONVEX, WIDE ANGLE (25623)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- OTC Mounting Plate, Steel, Chrome Plated (205059)
- Jet Engine Stands