Shop All Engine Stands
Jet
GHB-1236 GH BNCH LTH W/ DP700
Mfr # GHB-1236
Zoro # G3346268
product price: $14,559.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,559.00
Free 30-Day Returns
Key Features
- Thread Range (In.) 4-60
- Tailstock Travel (In.) 3-1/2
- Overall Width 30 in
- Number of Spindle Speeds 9
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GHB-1236
- Zoro # G3346268
- UPC # 731325733921
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 30 in |
Bed Width (In.) | 7-1/2 |
Overall Length | 66 in |
Gap Length (In.) | 8-3/4 |
Overall Height | 66 in |
Spindle Dia. | 1 1/4 in |
Bed Width | 8 in |
Gap Length | 8 3/4 in |
Description
Lathe, Distance Between Centers 33 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 75 RPM, Application Metal Turning, Overall Height 66 in, Overall Length 66 in, Overall Width 30 in, Max. Spindle Speed 1,400 RPM, Tailstock Taper MT5, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 7Pk1155 (7PK1155)
- WHITESIDE Mechanic Seat, 480 lb., 17 to 22"H (HRAS)
- K-TOOL INTERNATIONAL Professional Windshield Knife (KTI-70545)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor - Slotted, Non-directional, Silver, Geospec Coated, Front (614-47049)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- SUNEX Deluxe Geared Engine Stand, 1000 lb. (8300GB)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- SUNEX Folding Engine Stand, 1 tons (8400)
- Jet Engine Stands