Shop All Engine Stands
Jet
GH-1440B GH BNCH LTH W TAPR ATT
Mfr # GH-1440B
Zoro # G3346128
product price: $14,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,999.00
Free 30-Day Returns
Key Features
- Thread Range (In.) 4-56
- Overall Height 76 in
- Swing Over Cross Slide (In.) 21
- Longitudinal Feed Rates 0.002 -0.0548
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440B
- Zoro # G3346128
- UPC # 731325733952
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Height | 76 in |
Overall Width | 30 in |
Overall Length | 76 in |
Bed Width (In.) | 7-1/2 |
Gap Length (In.) | 8 |
Gap Length | 8 in |
Bed Width | 9 3/8 in |
Spindle Dia. | 1 1/4 in |
Description
Lathe, Distance Between Centers 36 7/8 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Overall Height 76 in, Overall Length 76 in, Overall Width 30 in, Max. Spindle Speed 1,900 RPM, Tailstock Taper MT4, Spindle Nose Type D1-5 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Glass Kit (709407)
- PROSKIT Cleaning Tool for SS, 331E, x3 (5SS-331-CT)
- CARLSON BRAKE HARDWARE Inlet Bolt (H9470-2)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30216)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- SUNEX Deluxe Geared Engine Stand, 1000 lb. (8300GB)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- PERFORM TOOL 750 Lb. Rolling Engine Stand (PTL-W41037)
- Jet Automotive Lifts & Stands