Shop All Engine Stands
Jet
GH-1440-3 WITH VUE DRO
Mfr # GH-1440-3 VUE
Zoro # G3346119
product price: $19,699.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,699.00
Free 30-Day Returns
Key Features
- Overall Length 74 51/64 in
- Swing In Gap (In.) 20
- Overall Width 30 in
- Overall Height 74 51/64 in
- Motor HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440-3 VUE
- Zoro # G3346119
- UPC # 731325733808
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 74 51/64 in |
Overall Width | 30 in |
Overall Height | 74 51/64 in |
Gap Length (In.) | 9-3/8 |
Bed Width (In.) | 10-1/2 |
Spindle Dia. | 1 3/4 in |
Gap Length | 9 3/8 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Puncture Pin Sleeve (28182)
- BUYERS PRODUCTS Marker Light Kit, Round, Red, 2.5" (5622514)
- READYLIFT 4.0IN TAPERED BLOCK 1 DRIVE SHAFT 17-C F250/F350 (66-2740)
- KEN-TOOL Thin-Wall Impact Socket, 1" (30259-05)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- SUNEX Folding Engine Stand, 1 tons (8400)
- OMEGALIFT Engine Stand, H Type, 750 lb. (30750)
- OTC Underhoist Auxiliary Support Stand (UH15)
- Jet Engine Stands