Shop All Engine Stands
Jet
GH-1440-3 14x40 ENG LATHE 3HP, 220V, 3 PH
Mfr # GH-1440-3
Zoro # G3346082
product price: $15,465.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,465.99
Free 30-Day Returns
Key Features
- Spindle Taper MT-3
- Number of Threads (mm) 23
- Carriage Travel (In.) 37-1/2
- Longitudinal Feed Rates 0.0012 - 0.0294
- Coolant Tank Capacity Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440-3
- Zoro # G3346082
- UPC # 731325545678
- Country of Origin China
- Category Engine Stands
Dimensions
Bed Width (In.) | 10-1/2 |
Overall Height | 74 51/64 in |
Overall Width | 30 in |
Gap Length (In.) | 9-3/8 |
Overall Length | 74 51/64 in |
Gap Length | 9 3/8 in |
Spindle Dia. | 1 3/4 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN 40 Channel Compact Professional CB Radio (PRO-520XL)
- NTK Windshield Washer Pump Connector, 1P1311 (1P1311)
- FUNNEL KING Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow (32027)
- PULSE Led Beacon, 12-24Vdc, 11 Patterns, Red (7960R)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- OMEGALIFT Engine Support Bar, 700 lb. Capacity (44700)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- PERFORMANCE TOOL 750 Lbs Rolling Engine Stand With Straps, W41037 (W41037)
- Jet Engine Stands