Shop All Engine Stands
Jet
GH-1440-1 LATHE WITH COLLET CLOSER
Mfr # GH-1440-1
Zoro # G3346161
product price: $19,379.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,379.99
Free 30-Day Returns
Key Features
- Number of Threads (mm) 23
- Includes Collet Closer
- Overall Length 74 51/64 in
- Primary Application Metal Turning
- Number of Spindle Speeds 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # GH-1440-1
- Zoro # G3346161
- UPC # 731325733556
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 74 51/64 in |
Bed Width (In.) | 10-1/2 |
Overall Height | 74 51/64 in |
Gap Length (In.) | 9-3/8 |
Overall Width | 30 in |
Bed Width | 9 3/8 in |
Gap Length | 9 3/8 in |
Spindle Dia. | 1 3/4 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-5 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- SPEC-D TUNING 92-00 Honda Civic Front Strut Bar (SB-CV92)
- STEELMAN 8-Piece Wheel Stud Cleaner Set (60099)
- MOBIL 5 gal Pail, Circulating Oil, 68 ISO Viscosity, 20 SAE (104816)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- WESTWARD Engine Transverse Bar, Blue, 36-61in, Steel (1MZK1)
- Jet Automotive Lifts & Stands