Shop All Engine Stands
Jet
Geared Head Lathe, 10HP, 3P, 80 Center In
Mfr # 321860
Zoro # G9879362
product price: $45,799.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$45,799.00
Free 30-Day Returns
Key Features
- Spindle Taper MT-5
- Carriage Travel (In.) 72-1/2
- Number of Threads (In.) 48
- Voltage 230V AC
- Overall Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 321860
- Zoro # G9879362
- UPC # 662756127969
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Width | 46 in |
Gap Length (In.) | 8 |
Overall Height | 144 in |
Overall Length | 136 in |
Gap Length | 8 in |
Bed Width | 9 1/2 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230V AC, Horsepower 10 hp, Min. Spindle Speed 36 RPM, Application Turning, Overall Height 144 in, Overall Length 136 in, Overall Width 46 in, Max. Spindle Speed 1,600 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Front License Plate Mounting Bracket, 68184 (68184)
- CALUMET BRANDED PRODUCTS 32OZ 501 FuelOil (6525638)
- SEACHOICE Standard Wood Paddle – 6 Ft. (71148)
- HOLLAND BAR STOOL CO 28 x 8 Boston Bruins Tire Cover (TCIBosBruBK)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OTC Fuel Tank Handler (1758)
- Jet Automotive Lifts & Stands