Shop All Fishing Tapes, Sticks, & Lines
Jameson
Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod
Mfr # 7-8-IK
Zoro # G2747902
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35 ft
- Tape Material Fiberglass
- Color Green
- Size 1/4" dia.; 3/16" dia.
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # 7-8-IK
- Zoro # G2747902
- UPC # 815963010009
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 35 ft |
Size | 1/4" dia.; 3/16" dia. |
Pole Diameter | 3/16 in 1/4 in |
Tool Length | 35 ft |
Maximum Bend Radius | 6 in |
Rod Diameter | 3/16 in |
Individual Rod Length | (2) 2.5 ft, (6) 5 ft |
Maximum Overall Length | 35 ft |
Details
Tape Material | Fiberglass |
Color | Green |
Material | Fiberglass |
Features | Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules Make It Possible to Customize Rod Length, Luminescent Non-Conductive Fiberglass Glow Rod to Illuminate Dark Work Space, Perfect for Running Wire Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces |
Includes | (1) Whisk, (2) 5 ft and (2) 2.5 ft Sections of 1/4 in Rod, (2) Hooks and (2) Bullet Nose With Eyelet Tips, (4) 5 ft Sections of 3/16 in Rod |
Item | Glow Rod |
Flexibility | Medium |
Product Type | Rod Set |
Maximum Wire Capacity | 24 AWG |
Connector Material | Fiberglass |
End Style | Bullet Nose, Single Hook, Whisk |
Minimum Wire Capacity | 10 AWG |
Rod Color | Luminescent |
Number of Rods Included | 4 |
Rod Material | Fiberglass |
Non-Conductive | Yes |
Description
The Jameson 7-8-IK Glow Rod Kit with 35 ft. of Fiberglass Fish Rod is a tool you will find yourself reaching for again and again. This glow rod kit contains two 1/4" dia. and 3/16" dia. glow rods, allowing you to choose the size that works best for your job. Made of fiberglass, these rods are flexible and durable, making them the perfect solution for fishing in dark or low light conditions. The tape material has green coloration to make it easier to see at night or underwater. If you work on jobs requiring installation in dimly lit areas, this Jameson Glow Rod Kit will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- KIPP Pull Handles aluminum (K0202.180053)
- SWANSON TOOL "BIG 12"® Speed® Square with Blue Book (tag carded) (T0108)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN (1200605)
- JAMESON Duct Hunter Traceable Rodder w/ 300 ft. of 1/4" Marked Rod (16-14-300M)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7-63T)
- JAMESON Easy Buddy Roller Guide (6-141)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 100 ft. of 3/16" Rod (15-316-100)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- JAMESON Little Buddy Accessory Kit for 3/16-inch Rod (10-316-AK)
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- Jameson Fishing Tapes, Sticks, & Lines