Shop All Pin & Sleeve Connectors
Itt Cannon
CAB 2C 216S SKT PLUG
Mfr # CA06EW10SL4SB15
Zoro # G507164080
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Style Plug
- Contact Style Pin
- Contact Size 2#15S
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06EW10SL4SB15
- Zoro # G507164080
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Operating Voltage DC | 700 |
Connector Style | Plug |
Contact Style | Pin |
Amperage Rating | 22A |
Insert Material | Neoprene |
Insert Arrangement | 10SL-4 |
No. of Contacts | 2 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stm Std 16-26Ga (45-097)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- Itt Cannon Pin & Sleeve Connectors