Shop All Needle Nose Pliers
Irwin
Insulated Long Nose Pliers, 8in, PK5
Mfr # 10505869NA
Zoro # G3972285
product price: $186.99
/pk 5, $37.40/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Jaw Width 13/16"
- Features Vise-Grip 1000V Insulated Pliers
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10505869NA
- Zoro # G3972285
- UPC # 038548102177
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 8" |
Jaw Width | 13/16" |
Details
Features | Vise-Grip 1000V Insulated Pliers |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | Pro Touch |
Side Cutter | Yes |
Item | Insulated Long Nose Pliers,8in |
Description
Insulated Long Nose Pliers,8in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 63/64 SILVER & DEMING 1/2IN SHANK CARBIDE TIPPED COMPOSITE DRILL (CT810 63/64)
- PROTO Ratchet Repair Kit for 1AM18, 19, 21, 22 (J5449RK)
- MILWAUKEE TOOL M12 Rivet Tool 6 in. Extension (48-95-0100)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- PROSKIT Extra L Nosed Pliers, Ergo Grip (902-079)
- Irwin Pliers