Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1838482
Zoro #
G4936583
UPC #
673765179207
Country of Origin
China
Dimensions
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Overall Length
1"
Point Size
#2
Shank Size
1/4"
Details
Application - Tools
Impact
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
SAE or Metric
SAE
Finish
black oxide
Item
Insert Bit
Material
Steel
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.