Shop All Utility Knife Blades
Irwin
Hook Utility Blade, 11/16" W, PK100
Mfr # 2087102
Zoro # G2629767
product price: $31.29
/pk 100, $0.31/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 7/8 in
- Material Carbon
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2087102
- Zoro # G2629767
- UPC # 038548040479
- Country of Origin Thailand
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 7/8 in |
Blade Width | 3/4 in |
Details
Material | Carbon |
Primary Cutting Application | General Purpose |
Blade Edge | Hook |
Mount Type | (1) Hole, (2) Holding Notches |
Fits Utility Knives Stock No. | Most Standard Utility Knives |
Thickness | 0.025 in |
Number of Blade Points | 2 |
Blade Point Type | Sharp |
Number of Cutting Edges | 2 |
Number of Blades Included | 100 |
Item | Utility Blade |
Blade Dispenser Included | Yes |
Blade Thickness | 0.03125 in |
Description
Utility Blade, Blade Thickness 0.03125 in, Blade Width 3/4 in, Compatible with Grainger Part Number Most Standard Utility Knives, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- LENOX RECIP BLD 9"" 6T GOLD 5PK (21062-956G)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- BOSCH Brush Set (2610908677)
- IRWIN Lenox Gold High Speed Steel 4 Notch Utility Blade 2.5 in. L 50 pk (20351GOLD50D)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- IRWIN 5PK Util Knife Blades (2088100)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- IRWIN Utility Knife Blades, BiMetal W/Gold Edge (LEX20351)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- WARNER 5" Heavy Duty Scraper Replacement Blades, 50/Bulk (599)
- Irwin Utility Knife Blades