Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUANTUM THUNDERBOLT 5 DOCK PRO

  • Mfr # GTD58KTAA

  • Zoro # G916131642


product price: $359.00
/ea
Free Shipping & Returns

Key Features

USB Charging Port
7
USB Type-A
Yes
Power Source Type
Power Adapter
Screen Mode Supported
4K @ 144Hz, 8K, 4K, 8K @ 60Hz
Memory Card Reader
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTD58KTAA
Zoro #
G916131642
UPC #
881317522054
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.90 in
Height
1.20 in
Length
3.6 in

Details

USB Charging Port
7
USB Type-A
Yes
Power Source Type
Power Adapter
Screen Mode Supported
4K @ 144Hz, 8K, 4K, 8K @ 60Hz
Memory Card Reader
Yes
Number of USB Type-A Ports
4
Connectivity Technology
Wired
USB Power Delivery
140W
USB Type-C
Yes
Interfaces
Thunderbolt 5
Compatible Devices
Keyboard, Hard Drive, Desktop PC, Notebook, Mouse
Number of RJ-45 Ports
1
Maximum Power Supply Wattage
180 W
Features
Power Delivery Pass-through, Card Reader
Item
Docking Station
Number of Displays Supported
3
Ethernet Technology
2.5 Gigabit Ethernet
Operating System
macOS Sonoma 14.4, Windows 11, Windows 10, macOS Sequoia 15
Thunderbolt
Yes
Charging Capability
Yes
Maximum Data Transfer Rate
10-GB/s
Headphone/Microphone Combo Port
Yes
Memory Card Supported
SD
USB Type-C Detail
2x USB-C Thunderbolt 5(15W PD) 1x USB-C Thunderbolt 5 (60W)
Supported Resolutions
7680 x 4320, 3840 x 2160
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.