Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Acrylic Cst 400 2.1 Mil, 72Mm

  • Mfr # 400

  • Zoro # G2821078


product price: $102.99
/ea
Sold in multiples of 144 for $14,830.56
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
2.83"
Tape Length
1371"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400
Zoro #
G2821078
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
2.83"
Tape Length
1371"
Tape Core Diameter
12.71"
Thickness
2.1
Diameter
12.71
Width
3
Overall Height (In.)
12.71
Length
12.70
Outside Length
1371
Height
12.71"
Outside Width
2.83

Details

Item
Med. Grade Acrylic Cst 400 2.1 Mil,72Mm
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Adhesive
Emulsion Acrylic
Material
1.1 mil (0.028 mm) Blown BOPP Film
Tape Paper Weight
11.06 lbs.
Color
CLEAR
Tape Elongation
120
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tensile Strength
22
Tape Tensile Strength
22 lb/in
Type
Acrylic Carton Sealing Tape

Description

Med. Grade Acrylic Cst 400 2.1 Mil,72Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.