Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Acrylic Cst 400 2.1 Mil, 48Mm

  • Mfr # 400

  • Zoro # G2826118


product price: $4.79
/ea
Sold in multiples of 1728 for $8,277.12

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400
Zoro #
G2826118
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.63"
Diameter
4.63
Outside Length
100
Height
4.63"
Overall Height (In.)
4.63
Width
2
Length
4.63
Outside Width
1.89
Thickness
2.1

Details

Item
Med. Grade Acrylic Cst 400 2.1 Mil,48Mm
Tape Adhesive
Emulsion Acrylic
Tape Color
Tan
Material
1.1 mil (0.028 mm) Blown BOPP Film
Tape Elongation
85
Tape Paper Weight
0.57 lbs.
Color
TAN
Tape Tensile Strength
26 lb/in
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Adhesive
Emulsion Acrylic
Tensile Strength
26
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Type
Acrylic Carton Sealing Tape

Description

Med. Grade Acrylic Cst 400 2.1 Mil,48Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.