Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
Telescoping 36 Inch Long Extension Blow Tip, PK 6
Mfr # BXT36-D6
Zoro # G505379325
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BXT36-D6
- Zoro # G505379325
- UPC # 791674000815
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics BXT36 Telescoping to 36". For use in extending the reach of your Air Blow Gun, provides a more focused air blast. This item extends from 20" to 36". Has a 1/4" NPT male brass fitting. Fits any standard 1/4" Air Blow Gun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 6 (BTN3-D6)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- AMFLO Replacement Blow Gun Tip, Safety, 1 pc (97-412)
- Interstate Pneumatics Air Guns & Accessories