Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1-13/16 Inch x 2-3/4 Inch O.D Range
Mfr # H585
Zoro # G004393563
original price:
$3.76
9% off
new price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H585
- Zoro # G004393563
- UPC # 791674926368
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 5/8 In Hex (1EJW4)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- VIBCO Electric Vibrator, 0.4 A, 115VAC, 1 Phase (SPR-20)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50 (H618-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm (H615)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 6 (H609-D6)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 6 (H580-D6)
- Interstate Pneumatics Hose Fittings