Java Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-193
Zoro # G7869039
Key Features
- Overall Height 20.87
- Length 20.87
- Overall Width 47.05
- Weight 30.5
- Width 19.29
Product Information
- Brand International Concepts
- MFR # S-193
- Zoro # G7869039
- UPC # 727506695546
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Height | 20.87 |
Length | 20.87 |
Overall Width | 47.05 |
Width | 19.29 |
Overall Length | 19.29 |
Height | 47.05 |
Size | 30 Inches |
Details
Weight | 30.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.29"W x 20.87"D x 47.05"H
- •Seat dimensions: 19.29"W x 17.01"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- INFINITY INSTRUMENTS White Digital Tabletop Clock (20220WH)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- INTERNATIONAL CONCEPTS Roma Bar Height Stool, 30" Seat Height, Unfinished (S-3103)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black (S46-6133)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- International Concepts Bar Height Stools