Shop All Stereo & Optical Audio Cables
Intellinet Network Solutions
CAT-6 UTP 25 ft. Patch Cable (Black)
Mfr # 342094
Zoro # G0226162
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Cable Length 24.61 ft
- Color Black
- Features Rugged, Booted, Strain Relief, Molded, Snagless
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellinet Network Solutions
- MFR # 342094
- Zoro # G0226162
- UPC # 766623342094
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 24.61 ft |
Details
Cable Type | Category 6 |
Color | Black |
Features | Rugged, Booted, Strain Relief, Molded, Snagless |
Shielding | No |
Product Type | Network Cable |
Description
For a reliable connection, the Intellinet 25 ft. CAT-6 UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- TELE-COMMUNICATION INC Tele Communication ZOOMSWITCH-TRAINER Wireless & Corded Training Adapter Switch (ZOOMSWITCH-TRAINER)
- ZORO SELECT Button Cell Battery, 377, Silver Oxide (5HXH4)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- GARMIN USB to Mini USB Data Cable (010-10723-01)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- Intellinet Network Solutions Stereo & Optical Audio Cables