Shop All Pneumatic Modular FRL Accessories
Ingersoll-Rand
Mounting Bracket, For Inline Filter
Mfr # 24361974
Zoro # G9462728
original price:
$139.83
12% off
new price: $123.00
/ea
Free Shipping & Returns
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.85 in
- Application Filter Housing On Vertical Surfaces
- Bolt Circle Dia. (In.) 0.275 in
- Height (In.) 2.28 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24361974
- Zoro # G9462728
- Country of Origin Slovenia
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 1.85 in |
Bolt Circle Dia. (In.) | 0.275 in |
Height (In.) | 2.28 in |
Length (In.) | 3.58 in |
Overall Width | 1 7/8 in |
Overall Length | 3 9/16 in |
Overall Height | 2 5/16 in |
Details
Item | Mounting Bracket |
Application | Filter Housing On Vertical Surfaces |
Material | Steel |
For Use with Model Number | FA75I, FA110I |
For Use with Stock Number | 24233389, 24233462 |
Includes | Brackets |
For Use On | Inline Filter |
Series | Air Treatment |
For Use With Model Number | FA110I, FA75I |
Primary Body Material | Steel |
Modular Connection | Modular Connection |
Compatible with Series | FA |
Compatible with Manufacturer Part Number | FA110I, FA75I |
Body Material | Steel |
Compatible Mfr Part Number | FA110I, FA75I |
Description
Mounting Bracket, Compatible with Manufacturer Part Number FA110I, FA75I, Series Air Treatment, Body Material Steel, Compatible with Series FA, Includes Brackets, Modular Connection Modular Connection, Overall Height 2 5/16 in, Overall Length 3 9/16 in, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors2.50"X4.00" BLACK HOSE PROTECTOR 50PC (HP-04B-50PC)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- D&D 43" Outside Length, 3/8" Top Width, 1 Ribs (3VX430)
- INGERSOLL-RAND Swivel Fitting (ASC-1/4)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- RAIN BIRD 3/4 in. L MPT Elbow (SWGE075S)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- WILKERSON Mounting Bracket, Frl (GPA-96-300)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- Ingersoll-Rand Pneumatic System Components