Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 44860/fl replacement light bulb lamp
Mfr # 44860/FL SYLVANIA
Zoro # G403228725
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Shape MR16
- Bulb Color Temp. 2950
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 44860/FL SYLVANIA
- Zoro # G403228725
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Sylvania 44860/fl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- EKENA MILLWORK Strasbourg Ceiling Medallion, Hand-Painted Frost, 30 1/2"W x 20"H x 1 1/2"P (CM30SGFRF)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- Ilc Halogen Light Bulbs