Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for ALBA A-949-99
Mfr # A-949-99 ALBA
Zoro # G302783592
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # A-949-99 ALBA
- Zoro # G302783592
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for ALBA A-949-99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Universal Diesel Engine Test Stand (GMI-108)
- VELVAC Air-Electric Toggle Valve-Paddle (032225)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- A & I PRODUCTS 160 Connector Link (USA) 4" x5" x2" (A-CL160)
- ILC Replacement for Norman Lamps 64425/ax/cl replacement light bulb lamp (64425/AX/CL NORMAN LAMPS)
- ILC Replacement Chevrolet / Chevy Cobalt Year 2009 Rear Turn Signal replacement light bulb lamp, 10PK (COBALT YEAR 2009 REAR TURN SIGNAL CHEVROLET /)
- ILC Replacement for Mazda Cx-9 Year 2008 FOG Light replacement light bulb lamp (CX-9 YEAR 2008 FOG LIGHT MAZDA)
- ILC Replacement for Osram Sylvania 66340 replacement light bulb lamp (66340 OSRAM SYLVANIA)
- ILC Replacement For DODGE DAKOTA YEAR 2005 LICENSE PLATE LIGHT RED LED REPLACEMENT (WW-Y3EY-8)
- ILC Replacement For GE GENERAL ELECTRIC GE 302 BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-EKHW-6)
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies