Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB150220120
Mfr # SB150220120
Zoro # G808363717
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 150 mm
- Outside Dia. 220 mm
- Width 105 mm
- Ball Dia. 205 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # SB150220120
- Zoro # G808363717
- UPC # 4549557053399
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 220 mm |
Width | 105 mm |
Ball Dia. | 205 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 12,700,000 |
Dynamic Load Capacity (N) | 2,110,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD (CA0150X050)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- Iko Plain Bearings