Shop All Voice & Data Patch Cords
Ifm
Ethernet Cable, 10 m Cable Length
Mfr # E21137
Zoro # G002751198
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- End 2 Material Thermoplastic Polyurethane
- Cable Jacket Material PVC
- Cable Length 10 m
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E21137
- Zoro # G002751198
- Country of Origin Poland
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 10 m |
Description
Ethernet Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Number of Wires 4, Standards CE, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- IFM Ethernet Cable, 5 m Cable Length (E12283)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- IFM Patch Cable, 5 m Cable Length (E11420)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. (9858)
- Ifm Voice & Data Patch Cords