Wire Connector Kit, 1/0 AWG Max, Black, Cross-Linked Polyolefin Insulation, 600 V
Mfr # 46-402
Zoro # G4972161
product price: $20.15
/eaKey Features
Type
Splice
Color
Black
Maximum Wire Size
1/0 AWG
Minimum Wire Size
4 AWG
Insulation Material
Cross-Linked Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46-402
Zoro #
G4972161
UPC #
783250464029
Country of Origin
China
Dimensions
Maximum Wire Size
1/0 AWG
Minimum Wire Size
4 AWG
Overall Length
14.5 in
For Maximum Wire Size - Solid
1/0 AWG
For Minimum Wire Size - Solid
4 AWG
Details
Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
Material
Aluminum/Copper Splice, TS-46 Crosslinked Polyolefin Insulation
Standards
NEC Code 110-14(b)
Includes
Heat Shrink Tubing and Adhesive Liner
Tubing Wall Type
Heavy Wall
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
For Conductor Type
Aluminum, Stranded Copper
For Maximum Cable OD
0.32 in
For Wire Type
Motor Lead Cable, Pool Wire, Power Cables
Special Features
Direct Burial Rated
For Conductor Material
Aluminum, Copper
Resistance Properties
UV-Resistant
Description
Splice Kit, Body Material Aluminum, Contact Material Steel, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Not Applicable, For Conductor Material Aluminum, Copper, For Maximum Cable OD 0.32 in, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Adhesive Liner, Heat Shrink Tubing, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.