Shop All Test Equipment
Ideal
Remote Kit 2 - 12, LanXPLORER
Mfr # 150050
Zoro # G5546931
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LanXPLORER
- Includes Remote Kit 2 - 12
- Type LX,STII,NTII
- Product Type Remote Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 150050
- Zoro # G5546931
- Country of Origin Malaysia
- Category Test Equipment
Details
Item | Remote Kit 2 - 12 |
For Use With | LanXPLORER |
Includes | Remote Kit 2 - 12 |
Type | LX,STII,NTII |
Product Type | Remote Kit |
Description
Remote Kit 2 - 12, For Use With LanXPLORER, Product Type Remote Kit, Includes Remote Kit 2 - 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G250)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- IDEAL Tone Generator and Probe Kit (33-864)
- IDEAL Tester, Utp Stp (62-200)
- IDEAL Tone Generator (62-160)
- IDEAL Remote 1, LanXPLORER (150054)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-30SR)
- Ideal Test Equipment